Specifications
Dimensions
- Bore Diameter1-7/16 in
Details
- Expansion CapabilityNon-Expansion Bearing (Fixed)
- Expansion TypeNon-Expansion Bearing (Fixed)
- Housing MaterialCast Iron
- Locking DeviceConcentric Collar
- Manufacturer Catalog NumberTH3CL223NK6
- Product TypeTake-Up Ball Bearing Units
Overview
Mfr description
TH3CL223NK6 1 7/16 TAKEUP BALL BRG