1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
REXNORD INC
NS7956-16T 30MM 1KW1SS
Flat Top Conveyor Chain Sprocket - Molded Split, 16 Teeth, 30 mm Bore Dia., 6.4070 in Pitch Dia., Nylon Material
MI ITEM #
08506276
MFR #
NS7956-16T 30MM 1KW1SS
Price
$236.22
/each
Qty
Add to Cart
Previous Page
Home
Material Handling
Conveyor Chain and Sprockets
Conveyor Chain Sprockets
REXNORD INC NS7956-16T 30MM 1KW1SS
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
REXNORD INC
NS7956-16T 30MM 1KW1SS
Flat Top Conveyor Chain Sprocket - Molded Split, 16 Teeth, 30 mm Bore Dia., 6.4070 in Pitch Dia., Nylon Material
MI ITEM #
08506276
MFR #
NS7956-16T 30MM 1KW1SS
Mfr description
10322769 NS7956-16T 30MM 1KW1SS
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$236
.22
/each
Add to Cart
Specifications
Dimensions
Bore Diameter
30 mm
Pitch
Diameter
6.4070 in
Weight
0.50 lbs
Details
Bore Type
Finished Bore
Material
Nylon
Number Of Keyways
1
Number Of Set Screws
1
Number Of
Teeth
16
Sprocket Type
Molded Split
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items