Motion
105-90425-51 6000 IMPACT INS TOOL SC10

REXNORD INC
105-90425-51 6000 IMPACT INS TOOL SC10

Bearing Installation Tool - 3.1875 in, 3.4375 in, 80 mm, 85 mm, 6000 Series Shurlok Impact Style Installation Tool
Mi Item #08506284
MFR #105-90425-51 6000 IMPACT INS TOOL SC10
Price$557.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
105-90425-51 6000 IMPACT INS TOOL SC10

Bearing Installation Tool - 3.1875 in, 3.4375 in, 80 mm, 85 mm, 6000 Series Shurlok Impact Style Installation Tool
Mi Item #08506284
MFR #105-90425-51 6000 IMPACT INS TOOL SC10

Mfr description
105-90425-51 6000 IMPACT INS TOOL SC10
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$557.21/each

Specifications

Dimensions

  • Weight
    12.50 lbs, 5.6699 kg

Details

  • Bore Range
    3.1875 in, 3.4375 in, 80 mm, 85 mm
  • Tool Type
    6000 Series Shurlok Impact Style Installation Tool
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)