Specifications
Dimensions
- Coupling Outside Diameter29.9200 in
- Fluid Coupling Size Code1660
Details
- Fill TypeExtended Delay
- Mounting TypeDisc Coupling
- SeriesHFDD25
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)