Motion
E70J HSU ELEMENT SS BOLTS

REXNORD INC
E70J HSU ELEMENT SS BOLTS

7300055HSUJBS Omega Close-Coupled Elastomeric Element - E70
MI ITEM #08506443
MFR #E70J HSU ELEMENT SS BOLTS
Price$2,159.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
E70J HSU ELEMENT SS BOLTS

7300055HSUJBS Omega Close-Coupled Elastomeric Element - E70
MI ITEM #08506443
MFR #E70J HSU ELEMENT SS BOLTS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$2,159.95/each

Specifications

Dimensions

  • Coupling Diameter
    356 mm
  • Coupling Size Code
    E70
  • Outside Diameter  
    356 mm
  • Overall Length
    16.0000 in
  • Weight
    23.6 lb

Details

  • Additional Details
    Rexnord E Series Corrosion Resistant Hydrolytically Stable Urethane (HSU J) Flexible Elements size(s) E70 close coupled style with stainless steel capscrews and anti-corrosion shoe coating in Hydrolytically Stable Urethane (HSU) material for elastomeric couplings.
  • Coupling Style
    Close Coupled
  • Coupling Type
    Elastomeric
  • Horsepower @ 100 RPM
    35.12 hp
  • Manufacturer Catalog Number
    7300055HSUJBS
  • Manufacturer Upc Number
    662864369008
  • Material
    Hydrolytically Stable Urethane (HSU)
  • Maximum Speed
    3600 rpm
  • Product Type
    Tire Coupling Tires & Flexible Elements
  • Series
    Omega
  • Shoe Coating
    Anti-Corrosion
  • Temperature Rating
    -40°F to 200 °F
  • Torque Rating (in-lb)
    22125 lb·in
  • UPC_NO
    662864369008

Overview

Mfr description
7300055HSUJBS E70J HSU ELEMENT SS BOLTS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought