Motion
7GP1-1624-024

REXNORD INC
7GP1-1624-024

Die & Mold Plain Bearing - 1.0000 in Bore, 1.5000 in Length, Filament Wound Material
MI ITEM #08506525
MFR #7GP1-1624-024
Price$69.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
7GP1-1624-024

Die & Mold Plain Bearing - 1.0000 in Bore, 1.5000 in Length, Filament Wound Material
MI ITEM #08506525
MFR #7GP1-1624-024

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$69.14/each

Specifications

Dimensions

  • Bore Diameter
    1.0000 in
  • Inside Diameter
    1.0000 in
  • Outside Diameter
    1.5000 in
  • Overall Length
    1.5000 in
  • Overall Thickness
    0.2500 in
  • Overall Width
    1.5000 in
  • Recommended Shaft Size
    1.0000 in
  • Thickness
    0.2500 in

Details

  • Bearing Material
    Rex RPT
  • Bushing Material
    Filament Wound
  • Description
    7GP1-1624-024 Rex RPT Straight Sleeve Filament Bearing - .250 in Wall Series
  • Manufacturer Catalog Number
    10395757
  • Manufacturer Upc Number
    782934839962
  • Material
    Rex RPT
  • Measurement Standard
    Inch
  • Product Type
    Die & Mold Plain-Bearings
  • Series
    Rex RPT
  • Sleeve Bearing Type
    Plain Sleeve
  • Type
    Sleeve
  • Type Of Bearing
    Sleeve

Overview

Mfr description
7GP1-1624-024 STRAIGHT SLEEVE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought