Motion
7GP1-3644-032

REXNORD INC
7GP1-3644-032

Die & Mold Plain Bearing - 57.4000 mm Bore, 50.5000 mm Length, Filament Wound Material
Mi Item #08506639
MFR #7GP1-3644-032
Price$136.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
7GP1-3644-032

Die & Mold Plain Bearing - 57.4000 mm Bore, 50.5000 mm Length, Filament Wound Material
Mi Item #08506639
MFR #7GP1-3644-032

Mfr description
7GP1-3644-032 STRAIGHT SLEEVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$136.74/each

Specifications

Dimensions

  • Inside Diameter
    57.4 mm
  • Outside Diameter
    2.7500 in
  • Overall Length
    50.5000 mm
  • Thickness
    0.2500 in, 6.35 mm
  • Weight
    0.28 lbs, 0.127 kg

Details

  • Additional Details
    Filament Wound;.250 in Wall Series
  • Bushing Material
    Filament Wound
  • Description
    Rex RPT 7GP1-3644-032 .250 in Wall Straight Sleeve Filament Bearing
  • Manufacturer Catalog Number
    10395866
  • Manufacturer Upc Number
    782934841057
  • Material
    Composite Bearing
  • Measurement Standard
    Inch
  • Product Type
    Die & Mold Plain-Bearings
  • Series
    Rex RPT
  • Sleeve Bearing Type
    Plain Sleeve
  • Type
    Sleeve
  • Type Of Bearing
    Sleeve
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)