Motion
HP7956TAB-6IN MTW S

REXNORD INC
HP7956TAB-6IN MTW S

HP7956TAB-6IN MTW S
Mi Item #08506741
MFR #HP7956TAB-6IN MTW S
Price$102.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
HP7956TAB-6IN MTW S

HP7956TAB-6IN MTW S
Mi Item #08506741
MFR #HP7956TAB-6IN MTW S

Mfr description
81449931 HP7956TAB-6IN MTW S
  • HP7956TAB 6 Inch Wide Molded-To-Width MatTop® Chain With TAB Curve Retention For S-Turns With Stainless Steel Pins Molded in Brown High Performance Material
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$102.54/each

Specifications

Dimensions

  • Chain Or Flight Width  
    6.0000 in
  • Chain Pitch  
    1.25 in
  • Weight
    0.21 lbs

Details

  • Base Chain Material
    HP
  • Chain Material
    Brown High Performance
  • Chain Type
    MatTop Chains
  • Component Style
    Side Flexing
  • Flight Color
    Brown High Performance
  • Flight Material
    HP
  • Manufacturer Upc Number
    782934904882
  • Pin Material
    Polyester
  • UPC_NO
    662864585569
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)