Motion
BL1234 50FT

REXNORD INC
BL1234 50FT

3x4 Lacing, 1-1/2 in Pitch, 50 ft Overall Length, Carbon Steel Material
MI ITEM #08506766
MFR #BL1234 50FT
Price$405.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
BL1234 50FT

3x4 Lacing, 1-1/2 in Pitch, 50 ft Overall Length, Carbon Steel Material
MI ITEM #08506766
MFR #BL1234 50FT

Mfr description
BL1234 50FT LC BL1234 401P (50FT) I/C
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$405.82/each

Specifications

Dimensions

  • Chain Pitch
    1.5000 in
  • Lacing
    3x4
  • Overall Length
    50 ft
  • Pin Diameter  
    0.5000 in
  • Pitch  
    1-1/2 in
  • Weight
    8.30 lbs
  • Width
    45.50 mm

Details

  • Chain Type
    Leaf Chain
  • Material
    Carbon Steel
  • Product Type
    Leaf Chain
  • Series
    BL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)