1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
REXNORD INC
BL1288 50FT
8x8 Lacing, 1-1/2 in Pitch
MI ITEM #
08506767
MFR #
BL1288 50FT
Price
$919.28
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Chain and Sprockets
Inverted Tooth Chain - Leaf, Silent
REXNORD INC BL1288 50FT
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
REXNORD INC
BL1288 50FT
8x8 Lacing, 1-1/2 in Pitch
MI ITEM #
08506767
MFR #
BL1288 50FT
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price
$919.28
/each
Qty
Add to Cart
Specifications
Dimensions
Chain Pitch
1.5000 in
Lacing
8x8
Link Plate
Thickness
0.2170 in
Pin
Diameter
0.5000 in
Pitch
1-1/2 in
Width
3.8500 in
Details
Product Type
Leaf Chain
Series
BL
Overview
Mfr description
BL1288 50FT LC BL1288 401P (50FT) I/C
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought