1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
REXNORD INC
BL634 50FT
3x4 Lacing, 3/4 in Pitch
MI ITEM #
08506770
MFR #
BL634 50FT
Price
$91.99
/ft
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Chain and Sprockets
Inverted Tooth Chain - Leaf, Silent
REXNORD INC BL634 50FT
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
REXNORD INC
BL634 50FT
3x4 Lacing, 3/4 in Pitch
MI ITEM #
08506770
MFR #
BL634 50FT
Mfr description
BL634 50FT LC BL634 801P (50FT) I/C
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$91
.99
/ft
Add to Cart
Specifications
Dimensions
Chain Pitch
0.7500 in
Lacing
3x4
Pin
Diameter
0.3125 in
Pitch
3/4 in
Weight
2.48 lbs
Width
26.40 mm
Details
Product Type
Leaf Chain
Series
BL
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items