Motion
BL646 50FT

REXNORD INC
BL646 50FT

Leaf Chain - 4x6 Lacing, 0.7500 in Pitch, 50 ft Overall Length, Carbon Steel Material
Mi Item #08506772
MFR #BL646 50FT
Price$110.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
BL646 50FT

Leaf Chain - 4x6 Lacing, 0.7500 in Pitch, 50 ft Overall Length, Carbon Steel Material
Mi Item #08506772
MFR #BL646 50FT

Mfr description
BL646 50FT LC BL646 801P (50FT) I/C
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$110.96/each

Specifications

Dimensions

  • Chain Pitch
    0.7500 in
  • Chain Size
    BL646
  • Lacing
    4x6
  • Link Plate Height  
    2.0000 in
  • Link Plate Thickness  
    0.1220 in
  • Overall Length
    50 ft
  • Pin Diameter  
    0.3120 in
  • Pitch  
    0.7500 in
  • Weight
    2.35 lbs
  • Width
    35.90 mm

Details

  • Additional Details
    BL646 50 Ft BL646 Leaf 50 Ft
  • Chain Type
    Leaf Chain
  • Country of Origin
    DE
  • Material
    Carbon Steel
  • Product Type
    Leaf Chain
  • Series
    BL
  • UPC_NO
    782935235893
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)