Motion
BMHT15551518 5 15/16 TAKEUP ASSY RLR BR

REXNORD INC
BMHT15551518 5 15/16 TAKEUP ASSY RLR BR

Roller Bearing Take-up Unit - Center Pull, Spherical Roller, 5-15/16 in Bore, Steel
Mi Item #08506778
MFR #BMHT15551518 5 15/16 TAKEUP ASSY RLR BR
Price$186,558.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
BMHT15551518 5 15/16 TAKEUP ASSY RLR BR

Roller Bearing Take-up Unit - Center Pull, Spherical Roller, 5-15/16 in Bore, Steel
Mi Item #08506778
MFR #BMHT15551518 5 15/16 TAKEUP ASSY RLR BR

Mfr description
BMHT15551518 5 15/16 TAKEUP ASSY RLR BR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$186,558.52/each

Specifications

Dimensions

  • Body Width
    12.0000 in, 304.80 mm
  • Bore Diameter
    5-15/16 in
  • Bore Length
    8.1300 in, 206.50 mm
  • Housing Dimensions
    12.0000 in, 304.80 mm
  • Housing Width
    12.0000 in, 304.80 mm
  • Inner Ring Width
    8.1300 in, 206.50 mm
  • Length Through Bore
    8.1300 in, 206.50 mm
  • Overall Height
    22.5000 in, 571.50 mm
  • Overall Length
    61.0000 in, 1549.40 mm
  • Overall Width
    12.0000 in, 304.80 mm
  • Shaft Diameter
    5.9375 in, 150.81 mm
  • Size Code
    15
  • Slot Spacing
    7.0000 in, 177.80 mm
  • Take Up Frame Size
    ZHT1518
  • Tap Thread Size
    3-4 UNC
  • Weight
    1.338 lbs, 606.9 kg

Details

  • Bearing Material
    Steel
  • Bearing Series
    ZHT5000
  • Bore Type
    Cylindrical
  • Cage Material
    Steel
  • Compatible Frame Number
    ZHT1518
  • Country of Origin
    Mexico
  • Duty Type
    Heavy Duty
  • Dynamic Load Capacity
    1104051 N, 248200 lbf
  • End Type
    Closed
  • Finish Coating
    Powder Coated
  • Grease Type
    Lithium Complex NLGI 2 Grease
  • Harmonization Code
    8483204080
  • Housing Construction
    Solid
  • Housing Material
    Stainless Steel
  • Housing Type
    Center Pull
  • Lubrication
    Relubricatable
  • Lubrication Type
    Relubricatable
  • Manufacturer Catalog Number
    BMHT15551518
  • Material
    Steel
  • Max Operating Temperature
    107 °C, 225 °F
  • Max Rpm
    800 rpm
  • Maximum Speed
    800 rpm
  • Maximum Temperature
    107 °C, 225 °F
  • Mounting Type
    Center Pull
  • Operating Temperature Range
    107 °C, 225 °F
  • Product Type
    Take-Up Roller Bearing Units
  • Radial Dynamic Load Capacity
    1104051 N, 248200 lbf
  • Radial Static Load Capacity
    1354926 N, 304600 lbf
  • Relubricatable
    True
  • Replacement Bearing
    5515U
  • Seal Material
    Buna-N
  • Seal Type
    Heavy Contact Seal
  • Sealing Type
    Heavy Contact Seal
  • Self Aligning
    True
  • Shaft Attachment
    Set Screw
  • Static Load Capacity
    1354926 N, 304600 lbf
  • Type Of Bearing
    Spherical Roller
  • Vibration Frequency Roller Spin
    0.0509 Hz
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)