Motion
MGT952157 2 15/16 TAKEUP ASSY RLR BRG

REXNORD INC
MGT952157 2 15/16 TAKEUP ASSY RLR BRG

Roller Bearing Take-up Unit - Spherical Roller, 2-15/16 in Bore, Cast Iron, Non-Expansion Bearing (Fixed)
Mi Item #08506853
MFR #MGT952157 2 15/16 TAKEUP ASSY RLR BRG
Price$21,725.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
MGT952157 2 15/16 TAKEUP ASSY RLR BRG

Roller Bearing Take-up Unit - Spherical Roller, 2-15/16 in Bore, Cast Iron, Non-Expansion Bearing (Fixed)
Mi Item #08506853
MFR #MGT952157 2 15/16 TAKEUP ASSY RLR BRG

Mfr description
MGT952157 2 15/16 TAKEUP ASSY RLR BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$21,725.93/each

Specifications

Dimensions

  • Between Frame Width
    127 mm, 5.0000 in
  • Body Width
    5.2500 in, 133.40 mm
  • Bore Diameter
    2-15/16 in
  • Bore Length
    4.8800 in, 124 mm
  • Housing Dimensions
    5.2500 in, 133.40 mm
  • Housing Width
    5.2500 in, 133.40 mm
  • Inner Ring Width
    4.8800 in, 124 mm
  • Length Through Bore
    4.8800 in, 124 mm
  • Overall Height
    22.5100 in, 571.75 mm
  • Overall Length
    14.5000 in, 368.30 mm
  • Overall Width
    5.2500 in, 133.34 mm
  • Shaft Diameter
    2.9375 in, 74.61 mm
  • Size Code
    9
  • Slot Spacing
    2.5000 in, 63.50 mm
  • Take Up Frame Size
    ZGT97
  • Tap Thread Size
    1-1/2-6 UNC
  • Weight
    100 lbs, 45.359 kg

Details

  • Bearing Series
    ZGT5000
  • Bore Type
    Cylindrical
  • Cage Material
    Engineered Polymer
  • Compatible Frame Number
    ZGT97
  • Country of Origin
    Mexico
  • Dynamic Load Capacity
    256885 N, 57750 lbf
  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Powder Coated
  • Grease Type
    Lithium Complex NLGI 2 Grease
  • Harmonization Code
    8483204080
  • Housing Construction
    Solid
  • Housing Material
    Cast Iron
  • Lubrication
    Relubricatable
  • Lubrication Type
    Grease Fitting
  • Manufacturer Catalog Number
    MGT952157
  • Material
    Cast Iron
  • Max Operating Temperature
    107 °C, 225 °F
  • Max Rpm
    1700 rpm
  • Maximum Speed
    1700 rpm
  • Maximum Temperature
    107 °C, 225 °F
  • Mounting Type
    Take-Up
  • Operating Temperature Range
    107 °C, 225 °F
  • Product Type
    Take-Up Roller Bearing Units
  • Radial Dynamic Load Capacity
    256885 N, 57750 lbf
  • Radial Static Load Capacity
    318047 N, 71500 lbf
  • Relubricatable
    True
  • Replacement Bearing
    5215U
  • Seal Material
    Buna
  • Seal Type
    Heavy Contact Seal
  • Sealing Type
    Heavy Contact Seal
  • Self Aligning
    True
  • Shaft Attachment
    Double Set Collar
  • Static Load Capacity
    318047.5 N, 71500 lbf
  • Type Of Bearing
    Spherical Roller
  • Vibration Frequency Roller Spin
    0.0591 Hz
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)