Specifications
Dimensions
- Weight18.27 lbs
Details
- Chain ConstructionWelded
- Chain NumberWDHR 480
- Chain TypeEngineered Steel Welded Chain
- Manufacturer Catalog NumberWDHR480W22E9R
- MaterialSteel
- Product TypeAttachment Chain
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)