Motion
WDHR580W22E3R

REXNORD INC
WDHR580W22E3R

Attachment Chain - Welded, Engineered Steel Material
Mi Item #08506901
MFR #WDHR580W22E3R
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
WDHR580W22E3R

Attachment Chain - Welded, Engineered Steel Material
Mi Item #08506901
MFR #WDHR580W22E3R

Mfr description
WDHR580W22E3R WDHR 580 W22 EV3 R
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Weight
    19.53 lbs

Details

  • Chain Construction
    Welded
  • Chain Number
    WDHR 580
  • Chain Type
    Engineered Steel
  • Manufacturer Catalog Number
    WDHR580W22E3R
  • Material
    Engineered Steel
  • Number Of Strands Across  
    1
  • Product Type
    Attachment Chain
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)