Motion
WHR78A22E4R

REXNORD INC
WHR78A22E4R

Attachment Chain - A22 Attachment , Welded, Steel Material
Mi Item #08506904
MFR #WHR78A22E4R
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
WHR78A22E4R

Attachment Chain - A22 Attachment , Welded, Steel Material
Mi Item #08506904
MFR #WHR78A22E4R

Mfr description
WHR78A22E4R WHR 78 A22 EV 4TH R
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Inside Width
    2.0600 in, 52.32 mm
  • Link Plate Height
    1.1300 in, 28.70 mm
  • Link Plate Thickness
    0.2500 in, 6.34 mm
  • Pin Diameter
    0.5000 in, 12.69 mm
  • Pin Length
    2.9800 in, 75.69 mm
  • Pitch
    2-5/8 in
  • Plate Height
    1.1300 in
  • Roller Width
    2.0000 in, 50.80 mm
  • Weight
    4.12 lbs, 6.131 kg
  • Weight per Foot
    4.12 lbs, 6.131 kg/m

Details

  • Attachment Link Number
    A22
  • Chain Construction
    Welded
  • Chain Number
    WHR78
  • Chain Number & Pitch
    WHR78 / 2.6090 in
  • Chain Type
    Engineered Steel
  • Manufacturer Catalog Number
    WHR78A22E4R
  • Material
    Steel
  • Number Of Strands Across  
    1
  • Product Type
    Attachment Chain
  • Working Load Capacity
    3500 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)