Motion
WHR78K1E6R

REXNORD INC
WHR78K1E6R

Attachment Chain - WHR78 Series, K1 Attachment , Welded, Steel Material
Mi Item #08506908
MFR #WHR78K1E6R
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
WHR78K1E6R

Attachment Chain - WHR78 Series, K1 Attachment , Welded, Steel Material
Mi Item #08506908
MFR #WHR78K1E6R

Mfr description
WHR78K1E6R WHR78 K1 EV 6TH R
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Link Plate Height
    1.1300 in, 28.70 mm
  • Link Plate Thickness
    0.2500 in, 6.34 mm
  • Pin Diameter
    0.5000 in, 12.69 mm
  • Pin Length
    2.9800 in, 75.69 mm
  • Pitch
    2-5/8 in
  • Roller Width
    2.0000 in, 50.80 mm
  • Weight
    4.22 lbs, 6.28 kg
  • Weight per Foot
    4.22 lbs, 6.28 kg/m

Details

  • Attachment Link Number
    K1
  • Attachment Link Type
    K-1
  • Chain Construction
    Welded
  • Chain Number
    WHR78
  • Chain Number & Pitch
    WHR78 / 2.6090 in
  • Chain Type
    Narrow Mill
  • Manufacturer Catalog Number
    WHR78K1E6R
  • Material
    Steel
  • Number Of Strands Across  
    1
  • Product Type
    Attachment Chain
  • Series
    WHR78
  • Working Load Capacity
    3500 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)