Motion
WHXR132K25E13R

REXNORD INC
WHXR132K25E13R

Attachment Chain - Narrow Mill Series, K25 Attachment , Welded, Steel Material
Mi Item #08506913
MFR #WHXR132K25E13R
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
WHXR132K25E13R

Attachment Chain - Narrow Mill Series, K25 Attachment , Welded, Steel Material
Mi Item #08506913
MFR #WHXR132K25E13R

Mfr description
WHXR132K25E13R WHXR 132 K25 E13 R M&T
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Pin Diameter
    1.0000 in, 25.39 mm
  • Pitch
    6-1/16 in
  • Roller Width
    4.3800 in, 111.25 mm
  • Weight
    13.47 lbs, 20.046 kg
  • Weight per Foot
    13.47 lbs, 20.046 kg/m

Details

  • Attachment Link Number
    K25
  • Attachment Link Type
    K25
  • Chain Construction
    Welded
  • Chain Number
    WHXR132
  • Chain Number & Pitch
    WHXR132 / 6.0500 in
  • Chain Type
    Welded Steel Narrow Mill
  • Manufacturer Catalog Number
    WHXR132K25E13R
  • Material
    Steel
  • Number Of Strands Across  
    1
  • Product Type
    Attachment Chain
  • Series
    Narrow Mill
  • Type
    Welded Chain
  • Working Load Capacity
    15000 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)