Specifications
Dimensions
- Pin Diameter1.0000 in, 25.39 mm
- Pin Length6.3100 in, 160.27 mm
- Pitch6-1/16 in
- Roller Width4.3800 in, 111.25 mm
- Weight13.83 lbs, 20.58 kg
Details
- Attachment Link NumberK25
- Chain ConstructionWelded
- Chain NumberWHXR132
- Chain Number & PitchWHXR132 / 6.0500 in
- Chain TypeEngineered Steel
- Manufacturer Catalog NumberWHXR132K25E3R
- MaterialSteel
- Number Of Strands Across1
- Product TypeAttachment Chain
- SeriesNarrow Mill
- Working Load Capacity15000 lbs
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)