Motion
ZAT722039 2 3/16 TAKEUP ASSY RLR BRG

REXNORD INC
ZAT722039 2 3/16 TAKEUP ASSY RLR BRG

Roller Bearing Take-up Unit - Spherical Roller, 2-3/16 in Bore, Cast Iron, Set Screw, Non-Expansion Bearing (Fixed)
Mi Item #08506931
MFR #ZAT722039 2 3/16 TAKEUP ASSY RLR BRG
Price$5,206.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
ZAT722039 2 3/16 TAKEUP ASSY RLR BRG

Roller Bearing Take-up Unit - Spherical Roller, 2-3/16 in Bore, Cast Iron, Set Screw, Non-Expansion Bearing (Fixed)
Mi Item #08506931
MFR #ZAT722039 2 3/16 TAKEUP ASSY RLR BRG

Mfr description
ZAT722039 2 3/16 TAKEUP ASSY RLR BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,206.07/each

Specifications

Dimensions

  • Body Width
    4.0000 in, 101.59 mm
  • Bore Diameter
    2-3/16 in
  • Bore Length
    3.3200 in, 84.32 mm
  • Housing Dimensions
    4.0000 in, 101.59 mm
  • Housing Width
    4.0000 in, 101.59 mm
  • Inner Ring Width
    3.3200 in, 84.32 mm
  • Length Through Bore
    3.3200 in, 84.32 mm
  • Overall Height
    6.5600 in, 166.62 mm
  • Overall Length
    18.0000 in, 457.19 mm
  • Overall Width
    4.0000 in, 101.59 mm
  • Shaft Diameter
    2.1875 in, 55.56 mm
  • Size Code
    7
  • Take Up Frame Size
    ZAT7
  • Tap Thread Size
    1-8 UNC
  • Weight
    33.7 lbs, 15.286 kg

Details

  • Bearing Series
    ZAT2000
  • Bore Type
    Round
  • Cage Material
    Engineered Polymer
  • Compatible Frame Number
    ZAT7
  • Country of Origin
    Mexico
  • Dynamic Load Capacity
    161781.6 N, 36370 lbf
  • End Cap Style
    DTC7
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    POWDER COATED
  • Grease Type
    Lithium Complex NLGI 2 Grease
  • Harmonization Code
    8483204080
  • Housing Construction
    Solid
  • Housing Material
    Cast Iron
  • Housing Type
    Center Pull
  • Locking Device
    Set Screw
  • Lubrication
    Relubricatable
  • Lubrication Type
    Grease Fitting
  • Manufacturer Catalog Number
    ZAT722039
  • Material
    Cast Iron
  • Max Operating Temperature
    107 °C, 224.6 °F
  • Max Rpm
    3650 rpm
  • Maximum Speed
    3650 rpm
  • Maximum Temperature
    107 °C, 224.6 °F
  • Mounting Type
    Side Mount
  • Operating Temperature Range
    107 °C, 224.6 °F
  • Product Type
    Take-Up Roller Bearing Units
  • Radial Dynamic Load Capacity
    161781.6 N, 36370 lbf
  • Radial Static Load Capacity
    197501.1 N, 44400 lbs
  • Relubricatable
    True
  • Replacement Bearing
    2203U
  • Retainer Type
    Engineered Polymer
  • Seal Material
    Steel
  • Seal Type
    Clearance Seal
  • Sealing Type
    Clearance Seal
  • Self Aligning
    True
  • Shaft Attachment
    Set Screw
  • Static Load Capacity
    197501.1 N, 44400 lbf
  • Type Of Bearing
    Spherical Roller
  • Vibration Frequency Roller Spin
    0.0606 Hz
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)