Motion
ZGT11531510 3 15/16 TAKEUP ASSY RLR BRG

REXNORD INC
ZGT11531510 3 15/16 TAKEUP ASSY RLR BRG

Roller Bearing Take-up Unit - Spherical Roller, 3-15/16 in Bore, Cast Iron, Double Setscrew Collar, Non-Expansion Bearing (Fixed)
Mi Item #08506945
MFR #ZGT11531510 3 15/16 TAKEUP ASSY RLR BRG
Price$13,020.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
ZGT11531510 3 15/16 TAKEUP ASSY RLR BRG

Roller Bearing Take-up Unit - Spherical Roller, 3-15/16 in Bore, Cast Iron, Double Setscrew Collar, Non-Expansion Bearing (Fixed)
Mi Item #08506945
MFR #ZGT11531510 3 15/16 TAKEUP ASSY RLR BRG

Mfr description
ZGT11531510 3 15/16 TAKEUP ASSY RLR BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$13,020.62/each

Specifications

Dimensions

  • Between Frame Width
    127 mm, 5.0000 in
  • Body Width
    8.2500 in, 209.55 mm
  • Bore Diameter
    3-15/16 in
  • Bore Length
    6.2500 in, 158.75 mm
  • Housing Dimensions
    8.2500 in, 209.55 mm
  • Housing Width
    8.2500 in, 209.55 mm
  • Inner Ring Width
    6.2500 in, 158.75 mm
  • Length Through Bore
    6.2500 in, 158.75 mm
  • Overall Height
    32.2500 in, 819.14 mm
  • Overall Length
    17.0000 in, 432 mm
  • Overall Width
    8.2500 in, 209.55 mm
  • Shaft Diameter
    3.9370 in, 100 mm
  • Size Code
    11
  • Slot Spacing
    14.0000 in, 355.60 mm
  • Slot Width
    3.0000 in, 76.20 mm
  • Take Up Frame Size
    ZGT1110
  • Tap Thread Size
    2-4 1/2 UNC
  • Weight
    214 lbs, 97.07 kg

Details

  • Bore Type
    Round
  • Cage Material
    Engineered Polymer
  • Compatible Frame Number
    ZGT1110
  • Country of Origin
    Mexico
  • Dynamic Load Capacity
    582584 N, 130970 lbf
  • End Cap Style
    DTC11
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Powder Coated
  • Grease Type
    Lithium Complex NLGI 2 Grease
  • Housing Construction
    Solid
  • Housing Material
    Cast Iron
  • Housing Type
    Center Pull
  • Locking Device
    Double Setscrew Collar
  • Lubrication
    Relubricatable
  • Lubrication Type
    Lithium Complex NLGI 2 Grease
  • Manufacturer Catalog Number
    ZGT11531510
  • Material
    Cast Iron
  • Max Operating Temperature
    107 °C, 225 °F
  • Max Rpm
    2050 rpm
  • Maximum Speed
    2050 rpm
  • Maximum Temperature
    107 °C, 225 °F
  • Mounting Type
    Center Pull
  • Operating Temperature Range
    107 °C, 225 °F
  • Product Type
    Take-Up Roller Bearing Units
  • Radial Dynamic Load Capacity
    582584.57 N, 130970 lbf
  • Radial Static Load Capacity
    609404.44 N, 137000 lbf
  • Relubricatable
    True
  • Replacement Bearing
    5315U
  • Seal Material
    Steel
  • Seal Type
    Clearance Seal
  • Sealing Type
    Clearance Seal
  • Self Aligning
    True
  • Shaft Attachment
    Double Set Screw Collar
  • Static Load Capacity
    609404 N, 137000 lbf
  • Type Of Bearing
    Spherical Roller
  • Vibration Frequency Roller Spin
    3.288 cpm
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)