Motion
ZGT852077 2 7/16 TAKEUP ASSY RLR BRG

REXNORD INC
ZGT852077 2 7/16 TAKEUP ASSY RLR BRG

Take-Up Roller Bearing Unit Assy - Spherical Roller Bearing, 2-7/16 in Bore, Cast Iron, Non-Expansion Bearing (Fixed)
MI ITEM #08506950
MFR #ZGT852077 2 7/16 TAKEUP ASSY RLR BRG
Your Price$9,606.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
ZGT852077 2 7/16 TAKEUP ASSY RLR BRG

Take-Up Roller Bearing Unit Assy - Spherical Roller Bearing, 2-7/16 in Bore, Cast Iron, Non-Expansion Bearing (Fixed)
MI ITEM #08506950
MFR #ZGT852077 2 7/16 TAKEUP ASSY RLR BRG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$9,606.48/each(List $11,388.96)

Overview

Mfr description
ZGT852077 2 7/16 TAKEUP ASSY RLR BRG

Specifications

  • Type Of Bearing
    Spherical Roller Bearing
  • Bore Diameter
    2-7/16 in
  • Housing Material
    Cast Iron
  • Cage Material
    Engineered Polymer
  • Country of Origin
    US
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Manufacturer Catalog Number
    ZGT852077
  • Weight
    74 lbs
  • Housing Construction
    Solid
  • Lubrication
    Lithium Complex NLGI 2 Grease
  • Housing Type
    Take-Up Assembly
  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Length Through Bore
    4.3100 in
  • Locking Type
    Double Set Collar
  • Product Type
    Take-Up Roller Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text