Motion
ZHT11531512 3 15/16 TAKEUP ASSY RLR BRG

REXNORD INC
ZHT11531512 3 15/16 TAKEUP ASSY RLR BRG

Take-Up Roller Bearing Unit Assy - Spherical Roller Bearing, 3-15/16 in Bore, Cast Iron, Non-Expansion Bearing (Fixed)
MI ITEM #08506962
MFR #ZHT11531512 3 15/16 TAKEUP ASSY RLR BRG
Price$11,446.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
ZHT11531512 3 15/16 TAKEUP ASSY RLR BRG

Take-Up Roller Bearing Unit Assy - Spherical Roller Bearing, 3-15/16 in Bore, Cast Iron, Non-Expansion Bearing (Fixed)
MI ITEM #08506962
MFR #ZHT11531512 3 15/16 TAKEUP ASSY RLR BRG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$11,446.38/each

Specifications

Dimensions

  • Bore Diameter
    3-15/16 in
  • Length Through Bore
    6.2500 in
  • Weight
    241 lbs

Details

  • Cage Material
    Engineered Polymer
  • Country of Origin
    US
  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Construction
    Solid
  • Housing Material
    Cast Iron
  • Housing Type
    Take-Up Assembly
  • Locking Type
    Double Set Collar
  • Lubrication
    Lithium Complex NLGI 2 Grease
  • Manufacturer Catalog Number
    ZHT11531512
  • Product Type
    Take-Up Roller Bearing Units
  • Type Of Bearing
    Spherical Roller Bearing

Overview

Mfr description
ZHT11531512 3 15/16 TAKEUP ASSY RLR BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought