Motion
ZHT8520718 2 7/16 TAKEUP ASSY RLR BRG

REXNORD INC
ZHT8520718 2 7/16 TAKEUP ASSY RLR BRG

Roller Bearing Take-up Unit - Spherical Roller, 2-7/16 in Bore, Cast Iron, Set Screw, Non-Expansion Bearing (Fixed)
MI ITEM #08506984
MFR #ZHT8520718 2 7/16 TAKEUP ASSY RLR BRG
Price$15,360.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
ZHT8520718 2 7/16 TAKEUP ASSY RLR BRG

Roller Bearing Take-up Unit - Spherical Roller, 2-7/16 in Bore, Cast Iron, Set Screw, Non-Expansion Bearing (Fixed)
MI ITEM #08506984
MFR #ZHT8520718 2 7/16 TAKEUP ASSY RLR BRG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$15,360.03/each

Specifications

Dimensions

  • Bore Diameter
    2-7/16 in
  • Bore Length
    4.3700 in, 111 mm
  • Housing Dimensions
    4.3800 in, 111.29 mm
  • Housing Width
    4.3800 in, 111.29 mm
  • Inner Ring Width
    4.3700 in, 111 mm
  • Length Through Bore
    4.3700 in, 111 mm
  • Overall Height
    9.1900 in, 233.42 mm
  • Overall Length
    36.5000 in, 927.10 mm
  • Overall Width
    4.3800 in, 111.25 mm
  • Shaft Diameter
    2.4375 in, 61.91 mm
  • Size Code
    8
  • Slot Spacing
    34.5000 in, 876.29 mm
  • Take Up Frame Size
    ZHT818
  • Tap Thread Size
    1-1/4-7 UNC
  • Weight
    86 lbs, 39.01 kg

Details

  • Bearing Series
    ZHT5000
  • Bore Type
    Round
  • Cage Material
    Engineered Polymer
  • Compatible Frame Number
    ZHT818
  • Country of Origin
    Mexico
  • Duty Type
    Heavy Duty
  • Dynamic Load Capacity
    192341 N, 43240 lbf
  • End Type
    Closed
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Powder Coated
  • Grease Type
    Lithium Complex NLGI 2 Grease
  • Housing Construction
    Solid
  • Housing Material
    Cast Iron
  • Housing Type
    Center Pull
  • Locking Device
    Set Screw
  • Lubrication
    Relubricatable
  • Lubrication Type
    Grease Fitting
  • Manufacturer Catalog Number
    ZHT8520718
  • Material
    Cast Iron
  • Max Operating Temperature
    107 °C, 225 °F
  • Max Rpm
    3300 rpm
  • Maximum Speed
    3300 rpm
  • Maximum Temperature
    107 °C, 225 °F
  • Mounting Type
    Center Pull
  • Operating Temperature Range
    107 °C, 225 °F
  • Product Type
    Take-Up Roller Bearing Units
  • Radial Dynamic Load Capacity
    192341 N, 43240 lbf
  • Radial Static Load Capacity
    237980 N, 53500 lbf
  • Relubricatable
    True
  • Replacement Bearing
    5207U
  • Seal Material
    Steel
  • Seal Type
    Clearance Seal
  • Sealing Type
    Clearance Seal
  • Self Aligning
    True
  • Shaft Attachment
    Set Screw
  • Static Load Capacity
    237980 N, 53500 lbf
  • Type Of Bearing
    Spherical Roller
  • Vibration Frequency Roller Spin
    0.0607 Hz

Overview

Mfr description
ZHT8520718 2 7/16 TAKEUP ASSY RLR BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought