Motion
ZHT9521524 2 15/16 TAKEUP ASSY RLR BRG

REXNORD INC
ZHT9521524 2 15/16 TAKEUP ASSY RLR BRG

Roller Bearing Take-up Assembly - Spherical Roller, 2-15/16 in Bore, Cast Iron, Double Setscrew Collar, Non-Expansion Bearing (Fixed)
MI ITEM #08506997
MFR #ZHT9521524 2 15/16 TAKEUP ASSY RLR BRG
Price$8,642.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
ZHT9521524 2 15/16 TAKEUP ASSY RLR BRG

Roller Bearing Take-up Assembly - Spherical Roller, 2-15/16 in Bore, Cast Iron, Double Setscrew Collar, Non-Expansion Bearing (Fixed)
MI ITEM #08506997
MFR #ZHT9521524 2 15/16 TAKEUP ASSY RLR BRG

Mfr description
ZHT9521524 2 15/16 TAKEUP ASSY RLR BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8,642.32/each

Specifications

Dimensions

  • Between Frame Width
    127 mm, 5.0000 in
  • Body Width
    5.0000 in, 127 mm
  • Bore Diameter
    2-15/16 in
  • Bore Length
    4.8800 in, 124 mm
  • Housing Dimensions
    5.0000 in, 127 mm
  • Housing Width
    5.0000 in, 127 mm
  • Inner Ring Width
    4.8800 in, 124 mm
  • Length Through Bore
    4.8800 in, 124 mm
  • Overall Height
    10.7500 in, 273.05 mm
  • Overall Length
    44.5000 in, 1130.29 mm
  • Overall Width
    5.0000 in, 127 mm
  • Shaft Diameter
    2.9375 in, 74.61 mm
  • Size Code
    9
  • Slot Spacing
    42.5000 in, 1079.50 mm
  • Slot Width
    5.0000 in, 127 mm
  • Take Up Frame Size
    ZHT924
  • Tap Thread Size
    1-1/2-6 UNC
  • Weight
    159 lbs, 72.121 kg

Details

  • Bearing Series
    ZHT5000
  • Bore Type
    Cylindrical
  • Cage Material
    Engineered Polymer
  • Compatible Frame Number
    ZHT924
  • Duty Type
    Heavy Duty
  • Dynamic Load Capacity
    256885 N, 57750 lbf
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Powder Coated
  • Grease Type
    Lithium Complex NLGI 2 Grease
  • Housing Construction
    Solid
  • Housing Material
    Cast Iron
  • Housing Type
    Center Pull
  • Locking Device
    Double Setscrew Collar
  • Lubrication
    Relubricatable
  • Lubrication Type
    Grease Fitting
  • Manufacturer Catalog Number
    ZHT9521524
  • Material
    Cast Iron
  • Max Operating Temperature
    107 °C, 225 °F
  • Max Rpm
    2800 rpm
  • Maximum Speed
    2800 rpm
  • Maximum Temperature
    107 °C, 225 °F
  • Mounting Type
    Center Pull
  • Operating Temperature Range
    107 °C, 225 °F
  • Product Type
    Take-Up Roller Bearing Units
  • Radial Dynamic Load Capacity
    256885 N, 57750 lbf
  • Radial Static Load Capacity
    318047 N, 71500 lbf
  • Relubricatable
    True
  • Replacement Bearing
    5215U
  • Seal Material
    Steel
  • Seal Type
    Clearance Seal
  • Sealing Type
    Clearance Seal
  • Self Aligning
    True
  • Sensor Ready
    False
  • Shaft Attachment
    Double Set Screw Collar
  • Static Load Capacity
    318047.5 N, 71500 lbf
  • Type Of Bearing
    Spherical Roller
  • Vibration Frequency Roller Spin
    0.0591 Hz

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)