Motion
7304 BE-2RZP

SKF
7304 BE-2RZP

Angular Contact Bearing - Single Seal & Single Shield, Without Snap Ring
Mi Item #08507174
MFR #7304 BE-2RZP
Price$126.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
7304 BE-2RZP

Angular Contact Bearing - Single Seal & Single Shield, Without Snap Ring
Mi Item #08507174
MFR #7304 BE-2RZP

Mfr description
7304 BE-2RZP ANGULAR CONTACT BALL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$126.47/each

Specifications

Dimensions

  • Bore Diameter  
    20 mm
  • Outside Diameter  
    52 mm
  • Overall Width  
    15 mm

Details

  • Bore Type
    Straight
  • Closure Type
    Single Seal & Single Shield
  • Product Type
    Angular Contact Bearings
  • Snap Ring Included
    Without Snap Ring
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)