Specifications
Dimensions
- End 1 Size1.650
- Hex Size60
- Hose Inside Diameter1.2500 in
- Inside Diameter0.9900 in
- Length4.4300 in
- Overall Length4.4300 in
Details
- Adapter TypeFemale Swivel DIN 24° Seat
- Body MaterialCarbon Steel
- Description KeywordStraight
- End 1 Style24° Dko Swivel Heavy Duty
- End 1 ThreadM52 x 2
- Manufacturer Catalog Number6S32DS20
- MaterialCarbon Steel
- PlatingDura-Kote
- Seal MaterialEthylene Propylene (EPDM)
- TypeHose Fitting
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)