Specifications
Details
- Additional DetailsThe M18™ Force Logic™ 750 MCM crimper is the easiest way to crimp, producing cULus classified crimps according to the UL 486A-B classification standards for #8 - 750 MCM Cu and dual rated Anderson, Blackburn® Burndy, Ilsco, Panduit, Penn-Union and Thomas & Betts connectors. Milwaukee® EXACT™ 12T U-Style dies are individually engineered both for quality crimps and for faster connections on all sizes with die lengths specific to each connector. in addition every EXACT™ 12T u-style die features vivid industry standard colors to indicate wire size and center alignment markings for easiest die selection and die alignment. All dies also eliminate cross referencing by imprinting the wire size onto completed connectors and are the only dies that are 100% serialized and measured for greatest accuracy and easiest inspection.
- Includes1-#1 Copper 12T U-Style Die, 1-#2 Copper 12T U-Style Die, 1-#4 Copper 12T U-Style Die, 1-#6 Copper 12T U-Style Die, 1-1/0 Copper 12T U-Style Die, 1-2/0 Copper 12T U-Style Die, 1-250 MCM Copper 12T U-Style Die, 1-3/0 Copper 12T U-Style Die, 1-300 MCM Copper 12T U-Style Die, 1-350 MCM Copper 12T U-Style Die, 1-4/0 Copper 12T U-Style Die, 1-400 MCM Copper 12T U-Style Die, 1-500 MCM Copper 12T U-Style Die, 1-600 MCM Copper 12T U-Style Die, 1-Carrying Case, 1-750 MCM Copper 12T U-Style Die
- Manufacturer Upc Number045242473779
- UPC_NO045242473779
Help us improve this product