Overview
Mfr description
20291 CROSSFIRE SAFETY GLASSES W/GRAY
- Sleek, full-frame design for maximum protection
- Rubber nose pad for all day comfort
- Hard coat polycarbonate lens protects against scratches
- Provides 99.9% UVA and UVB protection
- Complies with ANSI Z87.1 standards
Specifications
- Lens ColorSmoke
- UV ProtectionProvides UV Protection
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data