Motion
8705-04

GOJO IND.
8705-04

Hand Sanitizer - 700 mL, Dispenser Refill
Mi Item #08508369
MFR #8705-04
Price$39.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GOJO IND.
8705-04

Hand Sanitizer - 700 mL, Dispenser Refill
Mi Item #08508369
MFR #8705-04

Mfr description
8705-04 HAND SANIT FOAM ADV INST 700ML
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$39.16/each

Specifications

Dimensions

  • Case Height
    9.5600 in
  • Case Weight
    6.26 lbs
  • Case Width
    7.0600 in
  • Container Size
    700 ml
  • Overall Depth
    7.3100 in
  • Overall Height
    8.7500 in
  • Overall Width
    3.5000 in
  • Weight
    6.26 lbs

Details

  • Dispensing Action
    ADX
  • Foam Action
    Foaming Action
  • Form
    Foam
  • Product Types
    Sanitizer
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)