Motion
PNA 20/42

SKF
PNA 20/42

Alignment Needle Roller Bearing - 20 mm Bore, 42 mm OD, 20 mm Width
MI ITEM #08508449
MFR #PNA 20/42
Your Price$149.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PNA 20/42

Alignment Needle Roller Bearing - 20 mm Bore, 42 mm OD, 20 mm Width
MI ITEM #08508449
MFR #PNA 20/42

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$149.09/each(List $171.45)

Overview

Mfr description
PNA 20/42

Specifications

  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Number Of Rows
    1
  • Bore Type
    Straight
  • Bearing Material
    Bearing steel
  • Radial Dynamic Load Capacity
    4271 lbf
  • Cage Material
    Sheet Metal
  • Radial Static Load Capacity
    7306 lbf
  • Dynamic Load Capacity
    4271 lbf
  • Material
    Bearing steel
  • Static Load Capacity
    7306 lbf
  • Max Rpm
    18000 rpm
  • Internal Clearance
    CN
  • Finish Coating
    Uncoated
  • Manufacturer Product Page
  • Weight
    0.3 lbs
  • Product Type
    Needle Roller Bearings
  • Long Description
    The PNA 20/42 Alignment Needle Roller Bearing features a 20 mm bore diameter, 42 mm outside diameter, 20 mm overall width, and a weight of 0.3 lbs, ideal for precision alignment systems.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text