Motion
PVXS-130M04R0001R01SVVADF000A00000000000

VICKERS BY DANFOSS
PVXS-130M04R0001R01SVVADF000A00000000000

Hydraulic Axial Piston Pump - Hydrokraft, 7.933 in³/r, 130 cc/rev Displacement, Right Hand Input Rotation
Mi Item #08508856
MFR #PVXS-130M04R0001R01SVVADF000A00000000000
Price$27,088.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

VICKERS BY DANFOSS
PVXS-130M04R0001R01SVVADF000A00000000000

Hydraulic Axial Piston Pump - Hydrokraft, 7.933 in³/r, 130 cc/rev Displacement, Right Hand Input Rotation
Mi Item #08508856
MFR #PVXS-130M04R0001R01SVVADF000A00000000000

Mfr description
PVXS-130M04R0001R01SVVADF000A00000000000
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$27,088.55/each

Specifications

Dimensions

  • Overall Height
    14.0100 in, 355.85 mm
  • Overall Length
    23.8900 in, 606.81 mm
  • Overall Width
    15.0300 in, 381.76 mm

Details

  • Application
    Open Loop Circuits
  • Control Type
    Pressure Compensator
  • Controller Type
    Pressure Compensator
  • Displacement
    130 cc/rev, 7.933 in³/r
  • Displacement Type
    Variable
  • Input Rotation
    Right Hand
  • Input Shaft Type
    ISO Straight Key Shaft
  • Max Volume Stop
    Yes
  • Mounting Type
    ISO 3019-2 (Metric)
  • Port Type
    SAE Port Metric Bolts
  • Pump Application
    Industrial
  • Series
    Hydrokraft
  • Shaft Type
    ISO Straight Key
  • Trade Name/Number
    Hydrokraft
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)