Motion
280-HP241-01
Hard Hat - PinLock Adjustment, White Color
Mi Item #08509156
MFR #280-HP241-01
Price$12.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hard Hat - PinLock Adjustment, White Color
Mi Item #08509156
MFR #280-HP241-01

Mfr description
280-HP241-01 WHISTLER, WHITE, CAP STYLE,
  • Lightweight shell made with UV stabilized High Density Polyethylene (HDPE) reduces worker fatigue
  • Shell design includes a rain trough for extra convenience in adverse weather conditions
  • 4-Point quick release suspension with strong textile straps and crown comfort pad provides a comfortable and secure fit
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$12.25/each

Specifications

Details

  • Additional Details
    PIP Dynamic head protection products are developed to perform in the most demanding work conditions and manufactured using state-of-the-art robotic assembly for precision.
  • Adjustment Type
    PinLock
  • ANSI Rating
    ANSI Z89.1
  • Color
    White
  • Country of Origin
    Canada
  • Manufacturer Upc Number
    620606000015
  • Shell Material
    HDPE
  • Standards Met
    EN 397 | TAA
  • UPC_NO
    620606000015
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)