Motion
14-5M15M6FA6
Timing Belt Pulley - 14 Tooth, 6 mm Bore Dia., 21.10 mm OD
Mi Item #08509311
MFR #14-5M15M6FA6
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Timing Belt Pulley - 14 Tooth, 6 mm Bore Dia., 21.10 mm OD
Mi Item #08509311
MFR #14-5M15M6FA6

Mfr description
14-5M15M6FA6 PULLEY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    6 mm
  • For Belt Width
    15 mm
  • Outside Diameter
    21.10 mm
  • Width
    3.0 in.

Details

  • Bore Type
    Finished Bore
  • Finish
    Clear Anodized
  • Manufacturer Upc Number
    00195057722859
  • Material
    Aluminum
  • Number Of Teeth  
    14
  • Tooth Style
    HTD 5mm
  • UPC_NO
    00195057722859
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)