Motion
SHS25C2KK+4660LT

THK AMERICA INC
SHS25C2KK+4660LT

Standard Ball Assembly Slide - Rail Size: 25 mm, 92 mm Long
Mi Item #08509351
MFR #SHS25C2KK+4660LT
Price$3,216.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THK AMERICA INC
SHS25C2KK+4660LT

Standard Ball Assembly Slide - Rail Size: 25 mm, 92 mm Long
Mi Item #08509351
MFR #SHS25C2KK+4660LT

Mfr description
SHS25C2KK+4660LT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,216.85/each

Specifications

Dimensions

  • Length
    92 mm
  • Rail Size
    25 mm
  • Weight
    1.587 lbs, 0.72 kg

Details

  • Axial Static Load Capacity
    52.4 kN, 11779.99 lbf
  • Moment Capacity
    0.566 to 2.75 kNm, 5009.53 to 24339.6 lbf/in
  • OAL
    4660 mm
  • Radial Static Load Capacity
    52.4 kN, 11779.988 lbf
  • Rail Style
    Profiled
  • Slider Type
    Long C-Style Block
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)