Motion
TWIM 15/110V

SKF
TWIM 15/110V

Induction Bearing Heater - 30 mm to 320 mm Bore Range, 110 V, 50-60 Hz
Mi Item #08509584
MFR #TWIM 15/110V
Price$5,577.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
TWIM 15/110V

Induction Bearing Heater - 30 mm to 320 mm Bore Range, 110 V, 50-60 Hz
Mi Item #08509584
MFR #TWIM 15/110V

Mfr description
TWIM 15/110V INDUCTION BEARING HEATER
  • Innovative heating of bearings
  • Portable, compact and lightweight
  • No support yokes required
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$5,577.35/each

Specifications

Dimensions

  • Max Bearing Outside Diameter  
    320 mm
  • Maximum Bearing Width  
    85 mm
  • Maximum Bore Diameter  
    320 mm
  • Min Bore Diameter  
    30 mm
  • Overall Size  
    450 x 500 x 100 mm (17.7 x 19.7 x 3.9 in.)

Details

  • Bore Range
    30 to 320 mm
  • Frequency
    50-60 Hz
  • Heater Type
    Induction
  • Operating Temperature Range
    40-200 °C (104-392 °F)
  • Portability
    Yes
  • Product Type
    Bearing Heaters
  • UPC_NO
    7316579135535
  • Voltage
    110 V
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)