Motion
SHS30R2DDC0+1160LH-II

THK AMERICA INC
SHS30R2DDC0+1160LH-II

Standard Ball Assembly Slide - Rail Size: 30 mm, 1160 mm Long
Mi Item #08509678
MFR #SHS30R2DDC0+1160LH-II
Price$1,313.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THK AMERICA INC
SHS30R2DDC0+1160LH-II

Standard Ball Assembly Slide - Rail Size: 30 mm, 1160 mm Long
Mi Item #08509678
MFR #SHS30R2DDC0+1160LH-II

Mfr description
SHS30R2DDCO+1160LH-II LINEAR GUIDE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,313.00/each

Specifications

Dimensions

  • Length
    1160 mm
  • Rail Size
    30 mm
  • Weight
    24.23 lbs, 10.99 kg

Details

  • Anticorrosion
    No
  • Axial Static Load Capacity
    96.6 kN, 21716.5 lbf
  • Moment Capacity
    1.38 kNm, 12214.1 lbf/in
  • OAL
    1160 mm
  • Radial Static Load Capacity
    96.6 kN, 21716.5 lbf
  • Rail Style
    Profiled
  • Slider Type
    Long Slider
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)