Motion
C11000853500S

AS RAYMOND
C11000853500S

Compression Spring - Stainless Steel - 302 Material, End Type - Ground, 1.1000 in OD, 3.5000 in Length, 0.0850 in Wire Size, 7.9968 lb/in Spring Rate
MI ITEM #08509816
MFR #C11000853500S
Price$6.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AS RAYMOND
C11000853500S

Compression Spring - Stainless Steel - 302 Material, End Type - Ground, 1.1000 in OD, 3.5000 in Length, 0.0850 in Wire Size, 7.9968 lb/in Spring Rate
MI ITEM #08509816
MFR #C11000853500S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$6.89/each

Specifications

Dimensions

  • Free Length
    3.5000 in
  • Outside Diameter
    1.1000 in
  • Weight
    0.06551 lbs
  • Wire Size
    0.0850 in

Details

  • End Type
    Ground
  • Harmonization Code
    7320.20.5020
  • Manufacturer Catalog Number
    C11000853500S
  • Material
    Stainless Steel - 302
  • Minimum Order Quantity
    10
  • Spring Rate
    7.9968 lb/in
  • Type Design
    Compression Spring

Overview

Mfr description
C1100-085-3500-S COMPRESSION SPRING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought