Motion
92151
120 Grit, Ceramic Alumina Material, 457 mm Belt Length, 13 mm Belt Width
MI ITEM #08509868
MFR #92151
Price$6.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
120 Grit, Ceramic Alumina Material, 457 mm Belt Length, 13 mm Belt Width
MI ITEM #08509868
MFR #92151

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$6.43/each

Specifications

Dimensions

  • Belt Length
    18 in
  • Belt Width
    1/2 in
  • Overall Length
    18.0000 in, 457 mm
  • Overall Width
    1.0000 in, 25 mm

Details

  • Abrasive Material
    Ceramic Alumina
  • Abrasive Type
    Coated
  • Grit Number
    120
  • Package Quantity
    25
  • Product Types
    Scalloped Edge Belt

Overview

Mfr description
92151 1/2" (13 MM) W X 18" (457 MM) L

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought