Motion
301367
Hand Tap - HTGP-TN Series, 3 Flutes, NC Thread Standard, Right Hand Direction, High Speed Steel Material, TiN Finish
Mi Item #08509937
MFR #301367
Price$12.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hand Tap - HTGP-TN Series, 3 Flutes, NC Thread Standard, Right Hand Direction, High Speed Steel Material, TiN Finish
Mi Item #08509937
MFR #301367

Mfr description
301367 #6-32 UNC 2B 3 FLUTE TIN FINISH H
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$12.80/each

Specifications

Dimensions

  • Overall Length
    2.0000 in
  • Tap Size Compatibility
    #6 - 32
  • Tapping Depth
    0.8800 in | 22.35 mm
  • Thread Length  
    7/8 in

Details

  • Chamfer
    Plug
  • Finish Coating
    TiN
  • Material
    High Speed Steel
  • Number Of Flutes  
    3
  • Series
    HTGP-TN
  • Thread Direction
    Right Hand
  • Thread Limit/Fit  
    H3
  • Thread Standard
    NC
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)