Motion
PMPB3905-12

DUFF-NORTON
PMPB3905-12

Linear Actuator - MPB Series, Double Clevis Mount, 115 V Input Voltage, 12 in Stroke Length, 250 lb Load Capacity
MI ITEM #08510148
MFR #PMPB3905-12
Price$2,586.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DUFF-NORTON
PMPB3905-12

Linear Actuator - MPB Series, Double Clevis Mount, 115 V Input Voltage, 12 in Stroke Length, 250 lb Load Capacity
MI ITEM #08510148
MFR #PMPB3905-12

Mfr description
PMPB-3905-12 ACTUATOR
  • Heavy duty design for long life in tough environments
  • Corrosion resistant housing
  • Precise and repeatable positioning with internal, adjustable limit switches
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,586.86/each

Specifications

Dimensions

  • Height
    22.00 in
  • Length
    4.00 in
  • Stroke
    12 in
  • Width
    10.00 in

Details

  • Current Draw
    2 A
  • Duty Cycle At Rated Load
    23 %
  • Dynamic Load Capacity
    250 lbs
  • ECCN
    EAR99
  • Environment Ip Rating
    IP50
  • Input Voltage
    115 V
  • Load Capacity
    250 lb
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Max Operating Temperature
    120 °F
  • Min Operating Temperature
    25 °F
  • Mounting
    Double Clevis
  • Potentionmeter
    Yes
  • Screw Drive Type
    Acme Screw
  • Series
    MPB
  • Speed At Full Load
    18 mm/s
  • Static Load Capacity
    250 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)