Specifications
Dimensions
- Weight0.365 lb
Details
- ColorBlack
- Manufacturer Upc Number00093045979493
- Minimum Order Quantity1
- Product TypesHygiene Kit
- TypeHygiene Kit
- UPC_NO00093045979493
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)