Motion
4061-XL

HEXARMOR
4061-XL

Size XL or Size 10, ANSI Cut Level A5
Mi Item #08510322
MFR #4061-XL
Price$36.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HEXARMOR
4061-XL

Size XL or Size 10, ANSI Cut Level A5
Mi Item #08510322
MFR #4061-XL

Mfr description
4061 CHROME SLT XL CUT RES GLOVES
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$36.39/each

Specifications

Dimensions

  • Glove Size
    XL or Size 10

Details

  • Ansi Isea Cut Resistance Level
    A5
  • Ansi Isea Puncture Resistance Level
    3
  • Material
    Aramid, Goatskin Leather
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)