Overview
Mfr description
S3K 37 DOU S GH LOW N CBN 3000
Specifications
- Country of OriginFrance
- Manufacturer Catalog NumberS3K 37 DOU S GH LOW N
- Manufacturer Upc Number662460609133
- UPC_NO662460609133
- Weight192.32 kg, 424.00 lb
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data