Motion
CQ2XD40-15DM
Compact Cylinder With Mounting, Bore Size
Mi Item #08510738
MFR #CQ2XD40-15DM
Price$91.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Compact Cylinder With Mounting, Bore Size
Mi Item #08510738
MFR #CQ2XD40-15DM

Mfr description
CQ2XD40-15DM
  • CQ2, low friction type
  • Mountings: 6 options available
  • Bore sizes: 32mm, 40mm
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$91.30/each

Specifications

Dimensions

  • Stroke
    15 mm

Details

  • Country of Origin
    US
  • Cylinder Series
    CQ2
  • Magnet
    None
  • Product Type
    Compact Air Cylinders
  • Series
    CQ2
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)