Motion
2212EEG15

NTN
2212EEG15

Self-Aligning Ball Bearing - Straight, 60 mm ID, 110 mm OD, 28 mm Width, CN
MI ITEM #08510741
MFR #2212EEG15
Your Price$679.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
2212EEG15

Self-Aligning Ball Bearing - Straight, 60 mm ID, 110 mm OD, 28 mm Width, CN
MI ITEM #08510741
MFR #2212EEG15

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$679.18/each(List $781.06)

Overview

Mfr description
2212EEG15 BALL BEARING

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Double Sealed
  • Cage Type
    One Piece
  • Snap Ring Included
    Without Snap Ring
  • Internal Clearance
    CN
  • Operating Temperature Range
    -40 to 250 ºF
  • Precision Rating
    Class 0
  • Bearing Type
    Self-Aligning Ball Bearings
  • Bearing Material
    Steel
  • Cage Material
    Nylon
  • Inner Ring Width
    1.1024 in, 28.000 mm
  • Fillet Radius
    0.0591 in, 1.500 mm
  • Manufacturer Upc Number
    3413520525033
  • UPC_NO
    3413520525033
  • Weight
    2.491 lbs
  • Description
    2212EEG15 BALL BEARING
  • Manufacturer Catalog Number
    2212EEG15
  • Radial Dynamic Load Capacity
    6775 lbf
  • Radial Static Load Capacity
    2575 lbf
  • Product Type
    Self-Aligning Ball Bearings
  • Long Description
    The 2212EEG15 is a self-aligning ball bearing with a 60 mm bore, straight bore, double sealed, and 110 mm outside diameter, suitable for harsh conditions.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text