1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
NTN
H322
Adapter Sleeve -
MI ITEM #
08510742
MFR #
H322
Price
$405.38
/each
Qty
Add to Cart
Previous Page
Home
Bearings
Accessories
Adapter Sleeves
NTN H322
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
NTN
H322
Adapter Sleeve -
MI ITEM #
08510742
MFR #
H322
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price
$405.38
/each
Qty
Add to Cart
Specifications
Dimensions
Bore Diameter
100 mm
Overall Width
77 mm
Weight
2.18 kg
Details
Harmonization Code
8482.99.6510
Manufacturer Upc Number
3413520033941
Product Type
Adapter Sleeves
Series
H
UPC_NO
3413520033941
Overview
Mfr description
H322
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought