Motion
EPB4-207

NTN
EPB4-207

Pillow Block Roller Bearing Unit - 2-7/16 in Bore Dia., Cast Iron Material
MI ITEM #08510750
MFR #EPB4-207
Price$808.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
EPB4-207

Pillow Block Roller Bearing Unit - 2-7/16 in Bore Dia., Cast Iron Material
MI ITEM #08510750
MFR #EPB4-207

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$808.09/each

Specifications

Dimensions

  • Base Width
    3.4375 in, 87.3 mm
  • Bolt Center To Center Length
    7.1250 in
  • Bolt Size
    5/8
  • Bore Diameter  
    2-7/16 in
  • Overall Length  
    10.4375 in
  • Overall Width
    3.4375 in
  • Weight
    21 lbs

Details

  • End Type
    Open
  • Harmonization Code
    8483.20.8040
  • Housing Construction
    Solid
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Locking Type
    Set Screw
  • Lubrication Type
    Relubricatable
  • Manufacturer Upc Number
    4550253040897
  • Max Rpm
    2000 rpm
  • Product Type
    Pillow Block Roller Bearing Units
  • Radial Dynamic Load Capacity
    38000 lbf
  • Seal Material
    Nitrile Rubber
  • Seal Type
    Contact
  • Type Of Bearing
    Spherical Roller Bearing
  • UPC_NO
    4550253040897

Overview

Mfr description
EPB4-207 PILLOW BLOCK ROLLER BEARING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text