Motion
EPB4-415

NTN
EPB4-415

Pillow Block Roller Bearing Unit - 4-15/16 in Bore Dia., Cast Iron Material
Mi Item #08510755
MFR #EPB4-415
Price$5,227.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
EPB4-415

Pillow Block Roller Bearing Unit - 4-15/16 in Bore Dia., Cast Iron Material
Mi Item #08510755
MFR #EPB4-415

Mfr description
EPB4-415 PILLOW BLOCK ROLLER BEARING
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$5,227.42/each

Specifications

Dimensions

  • Base Width
    5.2500 in, 133.4 mm
  • Bolt Center To Center Length
    15.0000 in
  • Bolt Size
    7/8
  • Bore Diameter  
    4-15/16 in
  • Overall Length  
    18.4375 in
  • Overall Width
    5.2500 in
  • Weight
    113 lbs

Details

  • End Type
    Open
  • Harmonization Code
    8483.20.8040
  • Housing Construction
    Solid
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Locking Type
    Set Screw
  • Lubrication Type
    Relubricatable
  • Manufacturer Upc Number
    4550253040965
  • Max Rpm
    1000 rpm
  • Product Type
    Pillow Block Roller Bearing Units
  • Radial Dynamic Load Capacity
    148600 lbf
  • Seal Material
    Nitrile Rubber
  • Seal Type
    Contact
  • Type Of Bearing
    Spherical Roller Bearing
  • UPC_NO
    4550253040965
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)